DESCRIPTION

Elkay Wall Mount Bilevel Water Cooler

EEZSTL8L2JO

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI 372, ANSI 61
ASME Specifications
ASME A112.19.3
Built-In Water Filter
No
CARB OTC LEED Compliant
No
CSA Certified
CSA C22.2 No.120
Color Finish
Light Grey Granite
Color Finish Category
Greys
Flow Rate
8 gph
GSA Approved
No
Height
34-5/16 in
IAPMO Listed
No
Installation Type
Wall Mount
Lead Law Compliant
Yes
Length
18-3/8 in
Material
Stainless Steel
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
Refrigerant
R-134A
Self Contained Refrigerant
Yes
UL Listed
Yes
Volts
220V
Watts
370
Width
19 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY