DESCRIPTION

Elkay Wall Mount Economy Hand Sink

EEHS14X

Faucet Installation:

2 Hole

SPECIFICATIONS

ADA Compliant
No
Bowl Size Single Or Left
14 in x 10 in x 5 in
CARB OTC LEED Compliant
No
Center Size
4 in
Drain Location
Center
Drain Opening
1-1/2 in
Faucet Installation
2 Hole
GSA Approved
No
Gauge
14
IAPMO Listed
No
Installation Type
Wall Mount
Material
Stainless Steel
NSF Certified
No
Number Of Bowls
1
Origin
Global
Overall Sink Size
18 in x 14 in x 11 in
Package Quantity
1
Side Spray
No

Starting at
$228.14
EACH
  • QUANTITY