DESCRIPTION

Elkay Wall Mount Hand Sink

ESEHS17X

Faucet Installation:

2 Hole

SPECIFICATIONS

ADA Compliant
No
Bowl Size Single Or Left
10 in x 14 in x 5 in
CARB OTC LEED Compliant
No
Center Size
4 in
Depth
11 in
Drain Location
Center
Drain Opening
1-1/2 in
Faucet Installation
2 Hole
GSA Approved
No
Gauge
20
IAPMO Listed
No
Installation Type
Wall Mount
Material
Stainless Steel
NSF Certified
No
Number Of Bowls
1
Origin
Global
Overall Sink Size
15 in x 17 in
Package Quantity
1
Side Spray
No

Starting at
$343.15
EACH
  • QUANTITY