DESCRIPTION

  • 1 FAUCET HOLE: Faucet designed to be installed using one faucet hole.
  • LEAD-FREE COMPLIANT: Certified to NSF/ANSI 61 and 372 to meet all federal and state regulations for low or no-lead products.
  • POT FILLER: Wall mount design is perfect for filling large pots on the stove.
  • SOLID BRASS CONSTRUCTION: Built for long-term durability.
  • Solid brass construction

Elkay Explore™ 1-Hole Deckmount Pot Filler Faucet with Double Lever Handle

ELKEC2091

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI 61
ASME Specifications
ASME A112.18.1
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.1
Cartridge Type
Ceramic Disc
Collection
Explore™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
FNPT
Faucet Connection Size
1/2 in
Faucet Installation
1 Hole
Faucet Mount
Deck Mount
Flow Rate
4 gpm
GSA Approved
No
Handle Type
Lever
Height
4-13/16 in
IAPMO Listed
Yes
Lead Law Compliant
Yes
Length
14-5/16 in
Material
Brass
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
Number of Handles
Two Handle
Origin
Global
Package Quantity
1
Side Spray
No
Spout Height
4-3/16 in
Spout Reach
24 in
Spout Swivel
360°
Spout Type
Swing
Trim Only
No
Width
9-1/4 in

Starting at
$544.5
EACH
  • QUANTITY