DESCRIPTION

  • Flexi-Guard bubbler provides a flexible antimicrobial mouth guard to protect against injury and microorganisms.
  • Mechanical push-button bubbler activation continues to provide water when electrical service is interrupted.
  • One-piece back panel eliminates unsightly seams.
  • Patented stainless steel design enhances any architectural design, whether classic landmark or cutting edge.
  • Rated for indoor or outdoor use.
  • Stainless steel finish is corrosion resistant and attractive.

Elkay SwirlFlo® Wall Mount Push Button for Drinking Fountain ADA Kit

EEDFPB117RAC

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.19.3
CSA Certified
CSA B45.4
Collection
SwirlFlo®
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Height
21-15/16 in
Installation Type
Wall Mount
Lead Law Compliant
Yes
Length
38-1/2 in
Material
Stainless Steel
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
Origin
Domestic
Package Quantity
1
Self Contained Refrigerant
No
Side Spray
No
UL Listed
Yes
Watts
3
Width
19 in

Starting at
Call for Pricing
  • QUANTITY