DESCRIPTION

Elkay SwirlFlo® Wall Mount Retrofit Bottle Filler with Cooler

EEZWSERPBM28K

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
AMP
5
ANSI Specifications
ANSI 372, ANSI 61
Built-In Water Filter
No
CARB OTC LEED Compliant
No
CSA Certified
CSA 22.2
Collection
SwirlFlo®
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
18-3/8 in
Flow Rate
1.1 gpm
GSA Approved
No
Gauge
18
Height
34-5/8 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
38-1/2 in
Material
Galvanized Steel, Plastic, Stainless Steel
Material Type
300L, ABS
Maximum Pressure
105 psi
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
Refrigerant
R-134A
Self Contained Refrigerant
No
UL Listed
Yes
Volts
115V
Watts
370
Width
19 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY