DESCRIPTION

  • 1 3/4" radius coved corners
  • Bowl size: 22" x 16" x 12"
  • Drain opening: 3 1/2"
  • Furnished with faucet and drain
  • KIT INCLUDES: ESSW2520 sink, one LKB940C faucet, and one LK173 cast iron P-trap; save time having to purchase each piece separately.
  • Lustrous highlighted satin finish
  • Single bowl
  • Type 304 Nickel bearing Stainless Steel; 14 gauge

Elkay Wall Series Sink Complete

EESSW2520C

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.19.3
Application
Utility
Bowl Size Single Or Left
22 in x 16 in x 12 in
CSA Certified
CSA B45.4
Color Finish
Satin Stainless Steel
Color Finish Category
Stainless Steel
Depth
12 in
Drain Opening
3-1/2 in
IAPMO Listed
Yes
Installation Type
Wall Mount
Material
Stainless Steel
Material Type
304L
NSF Certified
Yes
NSF Specifications
NSF 61
Number Of Bowls
1
Overall Sink Size
25 in X 19-1/2 in
Package Quantity
1
Side Spray
No

Starting at
Call for Pricing
  • QUANTITY