DESCRIPTION

  • 12" high, full-length backsplash.
  • 3-1/2" drain opening.
  • Assembled in the USA
  • Exposed surfaces are hand blended to a uniform finish
  • Exposed surfaces blended by hand to a uniform lustrous satin finish.
  • Furnished with wall hanger and stainless steel support brackets.
  • Includes wall hanger and support brackets
  • KIT INCLUDES: ESSB2520 sink, one LK940BR03L2H faucet, and one LK173 cast iron P-trap; save time having to purchase each piece separately.

Elkay Wall Service Sink

EESSB2520C

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1, ASME A112.18.2, ASME A112.19.3
Application
Utility
Bowl Size Single Or Left
25 in x 19-1/2 in x 12 in
CSA Certified
CSA B45.4
Center Size
8 in
Color Finish
Buffed Satin
Color Finish Category
Stainless Steel
Drain Location
Center
Drain Opening
3-1/2 in
Faucet Installation
2 Hole
IAPMO Listed
Yes
Installation Type
Wall Mount
Material
Stainless Steel
Material Type
304
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
Number Of Bowls
1
Overall Sink Size
25 in X 19-1/2 in

Starting at
Call for Pricing
  • QUANTITY