WALL Service SNK
WALL Service SNK
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 1-3/4" coved corners.
- 1-1/2" rolled rims.
- 14-gauge, Type 304 stainless steel.
- 3-1/2" drain opening.
- Furnished with wall hanger and stainless steel support brackets.
- Exposed surfaces blended by hand to a uniform lustrous satin finish.
- 12" high, full-length backsplash.
-
ADA Compliant
Recommended Accessories
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.3
- Application:
- Utility
- Basin Depth:
- 12 in
- Basin Length:
- 22 in
- Basin Width:
- 16 in
- CSA Certified:
- CSA B45.4
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Buffed Satin
- Drain Diameter:
- 3-1/2 in
- Drain Location:
- Center
- Drain Opening:
- 3-1/2 in
- Faucet Included:
- No
- Gauge (metal):
- 14 ga
- Height:
- 12 in
- IAPMO Listed -:
- Yes
- Installation Type:
- Wall Mount
- Length:
- 25 in
- Material:
- Stainless Steel
- Material Type:
- 304
- Number of Bowls:
- 1
- Origin:
- Domestic
- Overflow Included:
- No
- Side Spray:
- No
- Sink Bowl Size:
- 22 in x 16 in x 12 in
- Sink Depth:
- 12 in
- Sink Installation Type:
- Floor Mount
- Sink Material:
- Stainless Steel
- Sink Size, Overall:
- 25 in x 19-1/2 in
- Thickness:
- 0.0721 in
- Type:
- K4079138
- Width:
- 19-1/2 in