DESCRIPTION

  • 10" high, full-length backsplash.
  • 3-1/2" drain opening.
  • Exposed surfaces are blended by hand to a uniform lustrous finish.
  • KIT INCLUDES: EWMA7220 sink, three LK940GN05T4H faucets, and one LK18B drain; save time having to purchase each piece separately.
  • Sink Size: 20" x 8"
  • Square rim corners.
  • Stainless steel 14 gauge
  • Wall mount
  • ƒFurnished with wall hanger and stainless steel support brackets.

Elkay Wash Sink Complete

EEWMA7220C

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.19.3
Application
Hand Wash, Scrub
Bowl Size Single Or Left
69 in x 16-1/2 in x 8 in
CSA Certified
CSA B45.4
Color Finish
Satin Stainless Steel
Color Finish Category
Stainless Steel
Drain Opening
3-1/2 in
Faucet Installation
6 Hole
IAPMO Listed
Yes
Installation Type
Wall Mount
Material
Stainless Steel
Material Type
304
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
Number Of Bowls
1
Overall Sink Size
72 in x 20 in x 8 in

Starting at
Call for Pricing
  • QUANTITY