DESCRIPTION

Elkay Waste Line Drain Gasket

E50074C

Fitting Sizes:

1-1/4 in

SPECIFICATIONS

ADA Compliant
No
Color Finish
Black
Color Finish Category
Blacks
Fitting Size 1
1-1/4 in
Fitting Sizes
1-1/4 in
Height
9/50 in
Length
2 in
Material
Rubber
NSF Certified
No
Origin
Domestic
Package Quantity
1
Side Spray
No
Width
2 in

Starting at
$2.18
EACH
  • QUANTITY