DESCRIPTION

  • Designed to remove lead particles and chlorine. Also reduces odors and discoloration from incoming water.
  • Equipped with Quick-Disconnect, 1/4 turn installation, as well as automatic inlet shutoff valve that closes when filter is removed.
  • Filter should be replaced every 1,500 gallons or 6 months after installation
  • Spun Polypropylene prefilter mesh to prevent large, coarse sediment and particles from entering and clogging filter media.

Elkay WaterSentry® Water Cooler Filter

EEWF172

Length:

3-1/4 in

SPECIFICATIONS

ADA Compliant
No
Application
Healthcare, Hospitality, Office
Capacity
1500 gal
Collection
WaterSentry®
Color Finish
Chrome
Color Finish Category
Chromes
Flow Rate
.75 gpm
Height
12-1/2 in
Length
3-1/4 in
NSF Certified
Yes
NSF Specifications
NSF 42, NSF 53
Width
3-1/4 in

Starting at
$92.88
EACH
  • QUANTITY