DESCRIPTION

  • Assembled in USA
  • Bottle filler features sanitary no-touch sensor activation with 20 second automatic shut-off
  • Easy-touch front and side pushbar controls
  • Green Ticker™ counts bottles saved from waste
  • Laminar Flow provides minimal splash
  • Real drain system eliminates standing water
  • WaterSentry® filtration system

Elkay EzH2O® Water Cooler Kit Vandal Resistant

ELZS8WSVRLK

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI 61
ASME Specifications
ASME A112.19.3
Built-In Water Filter
Yes
CSA Certified
CSA B45.4, CSA C22.2 No. 120
Collection
EzH2O®
Color Finish
Grey
Color Finish Category
Greys
Depth
19 in
Flow Rate
8 gph
Height
39-3/50 in
Installation Type
Wall Mount
Lead Law Compliant
Yes
Length
18-3/8 in
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 42, NSF 53, NSF 61
Refrigerant
HFC-134a
UL Listed
Yes
Volts
115V
Watts
370
Width
19 in

Starting at
Call for Pricing
  • QUANTITY