Elkay

WaterSentry® Mounting Cover in Light Grey Granite

Part #E98551C  |  Manufacturer Part #98551C

Color/Finish: Light Grey Granite

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • For use with EZ and LZ Light Gray Granite Vinyl models.

Specifications

ADA Compliant: No

Application: [Healthcare, Hospitality, Office]

Brand Model Compatibility: EZWSRK-EZH2O™ Retro-Fit Bottle Filling Unit

Collection: WaterSentry®

Color Finish: Light Grey Granite

Color Finish Category: Greys

GSA Approved: No

Height: 4-97/100 in

IAPMO Listed: No

Length: 16-49/50 in

NSF Certified: No

Origin: Domestic

Product Type: Cover

Side Spray: No

Width: 6-1/5 in