DESCRIPTION

  • Convenient drain opening: properly positioned opening provides easy access to drain or disposer
  • Dishwasher safe: fits inside the dishwasher for convenient cleaning
  • Specially designed feet protect sink bottom to keep it looking great
  • Stainless steel construction

Elkay Wavy Wire Bottom Grid

ELKWBG1316SS

Color Finish

 

SPECIFICATIONS

Color Finish
Polished Stainless Steel
Color Finish Category
Stainless Steel
Height
1 in
Length
12-1/2 in
Material
Stainless Steel
Width
15 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY