Wavy Wire Rinse Basket in Stainless Steel

You last purchased this on
 
Elkay

Wavy Wire Rinse Basket in Stainless Steel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Elkay

Wavy Wire Rinse Basket in Stainless Steel

  • Fast #
  • Part #ELKWRB2816SS
  • Item #3021547
  • Manufacturer Part #LKWRB2816SS
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Stainless Steel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • CORROSION RESISTANT: Constructed of solid stainless steel to resist corrosion.
  • PROTECTS SINK BOTTOM: Specially designed feet protect sink bottom to keep it looking great.
  • CUSTOM SIZED: Baskets are sized to fit specific Elkay sinks.
  • INCREASE FUNCTIONALITY: Elkay accessories are designed to enhance the functionality of your sink and make your daily routines easier.
  • DISHWASHER SAFE: Fits inside the dishwasher for convenient cleaning.
  • INCLUDES: Removable stainless steel dish rack for air drying dishes.
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential, Multi-Family
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Depth:
7 in
Dishwasher Safe:
Yes
Height:
7-1/100 in
Length:
26-1/2 in
Material:
Stainless Steel
Number of Bowls:
2
Origin:
Global
Product Type:
Accessory
Side Spray:
No
Sink Installation Type:
Drop-in, Sink Kits
Weight:
5.5 lb
Width:
14-81/100 in