1-Hole Floor Mount Food Service Scullery Sink
Weldbilt® 1-Hole Floor Mount Food Service Scullery Sink
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Designed to withstand the heavy-duty requirements of hotel, restaurant, cafeteria and other commercial kitchens.
- Sink compartments have welded 1?4" radius coved corner construction; ground smooth for easy cleaning.
- Superior quality 14-gauge, Type 304 stainless steel.
- 3-1/2" drain opening centered in each compartment.
- Sink polished to a uniform lustrous satin finish.
- Drainboard and sink compartments pitched to drain.
- 8" high, full-length, sloped backsplash resists grime and is 2" thick to allow for plumbing.
- Channel rim design with 2" apron, slanting sanitary turn under and inward sloping rim to minimize spillage.
- Stainless steel tubular legs, 1-5?8" O.D. with up to 1" adjustable, bullet-shaped stainless steel feet.
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.3
- Application:
- Foodservice
- Basin Depth:
- 14 in
- Basin Length:
- 24 in
- Basin Width:
- 24 in
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.4
- Collection:
- Weldbilt®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Buffed Satin
- Depth:
- 14 in
- Drain Location:
- Center
- Drain Opening:
- 3-1/2 in
- GSA Approved:
- No
- Gauge (metal):
- 14 ga
- Height:
- 44 in
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 49-1/2 in
- Material:
- Stainless Steel
- Material Type:
- 304
- NSF:
- NSF 2
- NSF Certified:
- Yes
- Number of Bowls:
- 1
- Number of Holes:
- 1 Hole
- Origin:
- Domestic
- Side Spray:
- No
- Sink Bowl Size:
- 24 in x 24 in x 14 in
- Sink Depth:
- 14 in
- Sink Installation Type:
- Wall Mount
- Sink Size, Overall:
- 49-1/2 in x 27-1/2 in
- Type:
- EWNSF8124R1
- Width:
- 27-1/2 in