• Cart

DESCRIPTION

  • 3-1/2" drain opening centered in each compartment.
  • 8" high, full-length, sloped backsplash resists grime and is 2" thick to allow for plumbing.
  • Channel rim design with 2" apron, slanting sanitary turn under and inward sloping rim to minimize spillage.
  • Designed to withstand the heavy-duty requirements of hotel, restaurant, cafeteria and other commercial kitchens.
  • Sink compartments have welded 1⁄4" radius coved corner construction; ground smooth for easy cleaning.
  • Sink compartments pitched to drain.
  • Sink polished to a uniform lustrous satin finish.
  • Stainless steel tubular legs, 1-5⁄8" O.D. with up to 1" adjustable, bullet-shaped stainless steel feet.
  • Superior quality 14-gauge, Type 304 stainless steel.

Elkay Weldbilt® Scullery Sink in Satin

EWNSF83544

Color Finish

Satin

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.19.3
Application
Food Service
Bowl Size Single Or Left
15 in x 24 in x 14 in
CSA Certified
CSA B45.4
Center Bowl Size
18 in x 24 in x 14 in
Collection
Weldbilt®
Color Finish
Satin
Color Finish Category
Silver Tones
Drain Location
Center
Drain Opening
3-1/2 in
Faucet Installation
4 Hole
Installation Type
Floor Mount
Lead Law Compliant
Yes
Material
Stainless Steel
Material Type
304L
NSF Specifications
NSF 2
Number Of Bowls
3
Origin
Global
Overall Sink Size
57 in x 27-1/2 in x 14 in
Right Bowl Size
18 in x 24 in x 14 in
Side Spray
No

  • QUANTITY

0 item(s) added to Cart Checkout Now