DESCRIPTION

  • Cast copper
  • DWV
  • Dezincification resistant
  • End Connections: Sweat x Sweat
  • Left bend
  • Less cleanout
  • NSF certified

Elkhart 1-1/4 in. DWV Cast Copper P-Trap (Less Cleanout)

CCDWVPTLH

Inside Diameter:

1-3/8 in

SPECIFICATIONS

End Connection 1
Sweat
End Connection 2
Sweat
Height
4-3/4 in
Inside Diameter
1-3/8 in
Material
Cast Copper
Material Type
DWV
NSF Certified
Yes
Width
1-1/4 in

Starting at
$199.77
EACH
  • QUANTITY