1-1/2 in. Push Copper Coupling with Stop
1-1/2 in. Push Copper Coupling with Stop
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
- TECTITE™
- Copper
- Manufacturer may vary by location
- Utilizes push-fit technology, eliminating the need for special installation tools
- Ideal for service and repair, even on wet pipes
- Pre-lubricated for quick installation
- With stops
- Push x Female
- CSA B125, NSF/ANSI Standard 61
- Heat free-no torches required
-
Lead Law Compliant
Specifications
- ASTM:
- ASTM F-876, ASTM F-877
- Application:
- Heating, Plumbing
- Clean Bagged:
- No
- End Connection 1:
- Push
- End Connection 2:
- Push
- End Connections:
- Push
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Fitting Size 1:
- 1-1/2 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- Fitting Type:
- Coupling
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- Maximum Temperature:
- 200
- NSF Certified:
- No
- Pressure - Maximum:
- 200 psi
- UL Listed:
- No