1-1/4 x 1 in. Sweat Brass Reducing Tee

You last purchased this on
 
Elkhart

1-1/4 x 1 in. Sweat Brass Reducing Tee

This product requires certification to purchase.
Brand image
You last purchased this on
 
Elkhart

1-1/4 x 1 in. Sweat Brass Reducing Tee

  • Fast #
  • Part #CTTLFHHG
  • Item #3919364
  • Manufacturer Part #10188117
5 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Copper
  • Push x Female
  • TECTITE™
  • Designed to join copper, CPVC tube and PEX (requires a tube liner) tubing in the 1/2" to 1" size range
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 14, ANSI 61
ASSE Standards:
ASSE 1061
End Connection 1:
Sweat
End Connection 2:
Sweat
End Connection 3:
Sweat
End Connections:
Sweat x Sweat x Sweat
Fitting Size 1:
1-1/4 in
Fitting Size 2:
1-1/4 in
Fitting Size 3:
1 in
Fitting Sizes:
1-1/4 in x 1-1/4 in x 1 in
Fitting Type:
Reducing, Tee
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass
Maximum Immersible Depth:
250 in
NSF:
NSF 14, NSF 61
NSF Certified:
Yes
Pressure - Maximum:
200 psi