DESCRIPTION

  • 316 Stainless Steel grab ring
  • Fittings are removable and reusable
  • Nylon guide ring
  • PVC liner eliminates kinking or crimping
  • Reduced installation time

Elkhart 1/2 x 3/4 in. Female x Push Hot Hose

CTHWHLFDF

Length:

SPECIFICATIONS

ANSI Specifications
ANSI 61
ASME Specifications
ASME A112.18.6, ASME B16.22
CSA Certified
CSA B125.3
End Connection 1
Push
End Connection 2
Female
Fitting Size 1
1/2 in
Fitting Size 2
3/4 in
Fitting Sizes
1/2 in x 3/4 in
Lead Law Compliant
Yes
Length
20 in
Material
Brass
Maximum Pressure
125 psi
Maximum Temperature
150
NSF Certified
Yes
NSF Specifications
NSF 61-ANNEX G

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS