1/2 in. Copper 90 Degree Elbow

You last purchased this on
 
Elkhart

1/2 in. Copper 90 Degree Elbow

This product requires certification to purchase.
Brand image
You last purchased this on
 
Elkhart

1/2 in. Copper 90 Degree Elbow

  • Fast #
  • Part #CT9LFD
  • Item #3919455
  • Manufacturer Part #10155476
3.3 out of 5 Customer Rating
This product requires certification to purchase.

Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • TECTITE™
  • Copper
  • Manufacturer may vary by location
  • Designed to join copper, CPVC tube and PEX (requires a tube liner) tubing in the 1/2" to 1" size range
  • Push x Female
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ASME:
ASME B16.18, ASME B16.22
ASTM:
ASTM F-876, ASTM F-877
Clean Bagged:
No
Elbow Degree:
90 DD
End Connection 1:
Female Sweat
End Connection 2:
Female Sweat
End Connections:
Female Sweat
FM Approved:
No
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
Fitting Type:
Elbow
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Copper
Maximum Temperature:
250
NSF Certified:
No
Pressure - Maximum:
200 psi