1/2 in. Push Coupling with Stop
1/2 in. Push Coupling with Stop
Package Quantity Info:
EA: 1 IP: 1 CA: 30 PT: 2400-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
- Ideal for service and repair, even on wet pipes
- Pre-lubricated for quick installation
- Manufacturer may vary by location
- Utilizes push-fit technology, eliminating the need for special installation tools
- CSA B125, NSF/ANSI Standard 61
- Heat free-no torches required
-
Lead Law Compliant
Specifications
- ASTM:
- ASTM F-876, ASTM F-877
- Clean Bagged:
- No
- End Connection 1:
- Push
- End Connection 2:
- Push
- End Connections:
- Push
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Fitting Type:
- Coupling
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 49/15 in
- Material:
- Brass
- Maximum Temperature:
- 200
- Pressure - High:
- 200
- Weight:
- 0.12 lb