1/2 x 3/8 in. Copper x Male Tectite Adapter

You last purchased this on
 
Elkhart

1/2 x 3/8 in. Copper x Male Tectite Adapter

This product requires certification to purchase.
Brand image
You last purchased this on
 
Elkhart

1/2 x 3/8 in. Copper x Male Tectite Adapter

  • Fast #
  • Part #CTMALFCD
  • Item #4118298
  • Manufacturer Part #10155534
4 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Heat free-no torches required
  • CSA B125, NSF/ANSI Standard 61
  • Utilizes push-fit technology, eliminating the need for special installation tools
  • Pre-lubricated for quick installation
  • Ideal for service and repair, even on wet pipes
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 61
CSA Certified:
CSA B125
Clean Bagged:
No
End Connection 1:
Female Sweat
End Connection 2:
MPT
End Connections:
Female Sweat x MPT
FM Approved:
No
Fitting Size 1:
1/2 in
Fitting Size 2:
3/8 in
Fitting Sizes:
1/2 in x 3/8 in
Fitting Type:
Male Adapter
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Copper
NSF:
NSF 61
NSF Certified:
Yes
Pressure - Maximum:
200 psi