1-1/2 in. OD Tube Cast Brass Cap

You last purchased this on
 
Elkhart

217 Series 1-1/2 in. OD Tube Cast Brass Cap

This product requires certification to purchase.
Brand image
You last purchased this on
 
Elkhart

217 Series 1-1/2 in. OD Tube Cast Brass Cap

  • Fast #
  • Part #CTTCAPLFJ
  • Item #3919335
  • Manufacturer Part #10188132
4 out of 5 Customer Rating
This product requires certification to purchase.

Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • TECTITE™
  • Copper
  • Manufacturer may vary by location
  • Designed to join copper, CPVC tube and PEX (requires a tube liner) tubing in the 1/2" to 1" size range
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 14, ANSI 61
Clean Bagged:
No
Collection:
217 Series
End Connection 1:
OD Tube
End Connections:
OD Tube
Fitting Size 1:
1-1/2 in
Fitting Sizes:
1-1/2 in
Fitting Type:
Cap
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Cast Brass
NSF:
NSF 14, NSF 61
NSF Certified:
Yes
Weight:
1.01 lb