3/4 in. Copper 90 Degree Elbow
3/4 in. Copper 90 Degree Elbow
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- TECTITE™
- Copper
- Manufacturer may vary by location
- Designed to join copper, CPVC tube and PEX (requires a tube liner) tubing in the 1/2" to 1" size range
- Push x Female
-
Lead Law Compliant
Documents
Specifications
- ASME:
- ASME B16.18, ASME B16.22
- ASTM:
- ASTM F-876, ASTM F-877
- Clean Bagged:
- No
- Elbow Degree:
- 90 DD
- End Connection 1:
- Female Sweat
- End Connection 2:
- Female Sweat
- End Connections:
- Female Sweat
- FM Approved:
- No
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Fitting Type:
- Elbow
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Copper
- Maximum Temperature:
- 250
- NSF Certified:
- No
- Pressure - Maximum:
- 200 psi