3/4 in. Push Coupling with Stop

You last purchased this on
 
Elkhart

3/4 in. Push Coupling with Stop

This product requires certification to purchase.
Brand image
You last purchased this on
 
Elkhart

3/4 in. Push Coupling with Stop

  • Fast #
  • Part #CCBTCLSLFF
  • Item #4118296
  • Manufacturer Part #10169902
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • Lighter weight, stronger grip
  • Removable and reusable fittings
  • Works with Copper, CPVC, and PEX
  • With stop
  • The answer to dezincification
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ANSI:
ANSI 14, ANSI 61 Annex G
ASME:
ASME B16.18, ASME B16.22
CSA Certified:
CSA B125
End Connection 1:
Push
End Connection 2:
Push
End Connections:
Push
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/4 in
Fitting Type:
Straight
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Copper
NSF:
NSF 14, NSF 61 Annex G
NSF Certified:
Yes