3/4 x 1/2 in. Copper Reducing Coupling

You last purchased this on
 
Elkhart

3/4 x 1/2 in. Copper Reducing Coupling

This product requires certification to purchase.
Brand image
You last purchased this on
 
Elkhart

3/4 x 1/2 in. Copper Reducing Coupling

  • Fast #
  • Part #CTRCLFFD
  • Item #3919454
  • Manufacturer Part #10155458
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • TECTITE™
  • Copper
  • Manufacturer may vary by location
  • CSA B125, NSF/ANSI Standard 61
  • Utilizes push-fit technology, eliminating the need for special installation tools
  • Heat free-no torches required
  • Pre-lubricated for quick installation
  • Ideal for service and repair, even on wet pipes
  • Requires Certification
  • Lead Law Compliant


Specifications

ASME:
ASME B16.18, ASME B16.22
ASTM:
ASTM F-876, ASTM F-877
Clean Bagged:
No
End Connection 1:
Female Sweat
End Connection 2:
Female Sweat
End Connections:
Female Sweat
Fitting Size 1:
3/4 in
Fitting Size 2:
1/2 in
Fitting Sizes:
3/4 in x 1/2 in
Fitting Type:
Coupling
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Copper
Pressure - Maximum:
200 psi