3/8 in. Copper Coupling
3/8 in. Copper Coupling
Package Quantity Info:
EA: 1 IP: 1 CA: 30 PT: 2400-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
- Provides easier, faster and more cost effective jointing solutions
- Removable and Reusable
- Manufacturer may vary by location
- Utilizes push-fit technology, eliminating the need for special installation tools
- Benefits extend well beyond installation technique allowing for the jointing of copper tubing, PEX, and CPVC pipe
- Pre-lubricated for quick installation
- Fittings are perfect for potable water, hot water heating, and chilled water systems
- Clean, easy and efficient
- CSA B125, NSF/ANSI Standard 61
- Heat free-no torches required
-
Lead Law Compliant
Specifications
- ASME:
- ASME B16.22
- ASTM:
- ASTM F-876, ASTM F-877
- Clean Bagged:
- No
- End Connection 1:
- Sweat
- End Connection 2:
- Sweat
- End Connections:
- Sweat x Sweat
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Fitting Size 1:
- 3/8 in
- Fitting Size 2:
- 3/8 in
- Fitting Sizes:
- 3/8 in
- Fitting Type:
- Straight
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Copper
- NSF Certified:
- No
- Pressure - Maximum:
- 200 psi
- UL Listed:
- No