1-1/2 in Oval Handle Angle Supply Stop Valve
1-1/2 in Oval Handle Angle Supply Stop Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ASTM:
- ASTM B-80
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Handle Type:
- Oval
- Height:
- 7-7/8 in
- IAPMO Listed -:
- No
- Material:
- Brass
- NSF Certified:
- No
- Pressure - Maximum:
- 300 psi
- UL Listed:
- No
- Valve Size:
- 1-1/2 in
- Valve Type:
- Angle Supply Stop Valve