2-1/2 in. Swivel Nut Easy Off Aluminum Cap

You last purchased this on
 
Elkhart Brass

Model 313 2-1/2 in. Swivel Nut Easy Off Aluminum Cap

This product requires certification to purchase.
You last purchased this on
 
Elkhart Brass

Model 313 2-1/2 in. Swivel Nut Easy Off Aluminum Cap

  • Fast #
  • Part #E00994001
  • Item #2903771
  • Manufacturer Part #00994001
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Collection:
Model 313
End Connection 1:
Swivel Nut
End Connections:
Swivel Nut
Fitting Size 1:
2-1/2 in
Fitting Sizes:
2-1/2 in
Fitting Type:
Cap
Length:
7/8 in
Material:
Aluminum
UL Listed:
Yes
Weight:
0.3 lb