Elkhart Brass
2-1/2 in. Brass Female Pressure Regulating Valve
Part #E03857001 | Item #2903810 | Manufacturer Part #03857001
Call for Pricing
Valve Size:
2-1/2 inHow to get it:
Product Details
Specifications
End Connection 1: FNPT
End Connections: FNPT
Material: Cast Brass
Maximum Pressure: 400 psi
Valve Size: 2-1/2 in