DESCRIPTION

Elkhart Brass Hose Cap with Chain national standard thread

E00878001

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

Fitting Size 1
2-1/2 in
Fitting Size 2
2-1/2 in
Material
Brass
Size
2-1/2 in x 2-1/2 in