Model 310 2-1/2 in. NHT Brass Cap with Chain

Part #E00878001  |  Item #2903748  |  Manufacturer Part #00878001

Call for Pricing

End Connections:

NHT

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

Documents

Specifications

Collection: Model 310

End Connection 1: NHT

End Connections: NHT

FM Approved: No

Fitting Size 1: 2-1/2 in

Fitting Sizes: 2-1/2 in

Length: 1-1/2 in

Material: Brass

NSF Certified: No

Pressure Class: 175#

Product Type: Cap, Chain

UL Listed: No

Weight: 1.8