DESCRIPTION

  • Connection: 1/2" Push x 1/4" OD Comp
  • Easy Installation
  • No glues, fluxes or solder needed
  • Reduces installation time by 1/3, connect in under 8 seconds
  • Reduces material cost and storage
  • TecTite™ fittings carry a 50-year warranty

Elkhart TecTite™ Compression Angle Supply Stop Valve

CTCASLFD

Valve Size:

SPECIFICATIONS

ASME Specifications
ASME B16.18, ASME B16.22
Collection
TecTite™
End Connection 1
Push
End Connection 2
Compression
Lead Law Compliant
Yes
Valve Size
1/2 in, 1/4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY