DESCRIPTION

  • Easy Installation
  • No glues, fluxes or solder needed
  • Reduces installation time by 1/3, connect in under 8 seconds
  • Reduces material cost and storage
  • TecTite™ fittings carry a 50-year warranty

Elkhart Copper Check Valve

CTCVLFF

Valve Size:

SPECIFICATIONS

End Connection 1
Push
End Connection 2
Push
Lead Law Compliant
Yes
Material
Copper
Valve Size
3/4 in
Valve Type
Check Valves

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY