1/2 in. Copper x Male Clean and Bagged Tectite Adapter
1/2 in. Copper x Male Clean and Bagged Tectite Adapter
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
- Lighter weight, stronger grip
- Removable and reusable fittings
- Works with Copper, CPVC, and PEX
- The answer to dezincification
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 14, ANSI 61 Annex G
- ASME:
- ASME B16.18, ASME B16.22
- Clean Bagged:
- Yes
- End Connection 1:
- Female Sweat
- End Connection 2:
- MPT
- End Connections:
- Female Sweat x MPT
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Fitting Type:
- Adapter
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Copper