1/2 x 3/8 in. Sweat x Female 90 Degree Brass Reducing Drop Ear Elbow

You last purchased this on
 
Elkhart

Tectite™ 1/2 x 3/8 in. Sweat x Female 90 Degree Brass Reducing Drop Ear Elbow

This product requires certification to purchase.
Brand image
You last purchased this on
 
Elkhart

Tectite™ 1/2 x 3/8 in. Sweat x Female 90 Degree Brass Reducing Drop Ear Elbow

  • Fast #
  • Part #CTFD9LFCD
  • Item #4118321
  • Manufacturer Part #10155541
5 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Copper
  • Push x Female
  • TECTITE™
  • Designed to join copper, CPVC tube and PEX (requires a tube liner) tubing in the 1/2" to 1" size range
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 61
Collection:
Tectite™
Elbow Degree:
90 DD
End Connection 1:
Sweat
End Connection 2:
Female
End Connections:
Sweat x Female
Fitting Size 1:
1/2 in
Fitting Size 2:
3/8 in
Fitting Sizes:
1/2 in x 3/8 in
Fitting Type:
Reducing, Drop Ear, Elbow
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass
NSF:
NSF 61
NSF Certified:
Yes