3/4 in. Copper x Female Adapter

You last purchased this on
 
Elkhart

3/4 in. Copper x Female Adapter

This product requires certification to purchase.
Brand image
You last purchased this on
 
Elkhart

3/4 in. Copper x Female Adapter

  • Fast #
  • Part #CQFAF
  • Item #2838737
  • Manufacturer Part #10170095
5 out of 5 Customer Rating
This product requires certification to purchase.

Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Reduced installation time
  • No wire brush, flux, solder, or flame
  • No special tools required
  • 316 Stainless Steel grab ring
  • EPDM o-ring seal
  • Nylon guide ring
  • Fitting bodies meet ASME B16.22 material and performance standards
  • No Mess, only a clean, neat, appearance after installation – no heat, no tarnish, no solder buildup
  • QTITE fittings surpass rigorous mechanical and health effects performance requirements, including IAPMO
  • Requires Certification
  • Lead Law Compliant


Specifications

ASTM:
ASTM D-2846M, ASTM D-2846
End Connection 1:
Female Sweat
End Connection 2:
FPT
End Connections:
Female Sweat x FPT
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/4 in
Fitting Type:
Female Adapter
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Copper
Maximum Temperature:
250
Pressure - Maximum:
200 psi