DESCRIPTION

  • Cast Copper
  • Dezincification resistant
  • End connections: Sweat X Female

Copper x Female High Ear Adapter

CCFHEALF

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     
  • 1/2 in

    CCFHEALFD 

    $66.22
    $46.16
    Call for Pricing Call us for price $66.22 $46.16
    QUANTITY QTY

    0 item(s) added to Cart Checkout Now

DOCUMENTS

SPECIFICATIONS

ASME Specifications
ASME B16.22
ASTM Specifications
ASTM B-584
End Connection 1
Copper
End Connection 2
Female
End Connections
Copper x Female
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in
Fitting Type
Straight
Lead Law Compliant
Yes
Material
Cast Copper
Maximum Pressure
200 psi
Maximum Temperature
250
NSF Certified
Yes
NSF Specifications
NSF 61