DESCRIPTION

Elkhart Products Corporation Cast Copper x FTG Male Adapter

CCFMALF

MORE SIZES AVAILABLE

SPECIFICATIONS

End Connection 1
FTG
End Connection 2
Male
Fitting Size 1
3 in
Fitting Size 2
3 in
Lead Law Compliant
Yes
Material
Cast Copper
Size
3 in x 3 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday