DESCRIPTION

  • 1/2"
  • Cast Copper
  • End Connections: Sweat x Male

Cast Copper x Male Flush Adapter

CCMFLALFD

MORE SIZES AVAILABLE

SPECIFICATIONS

ASME Specifications
ASME B16.23
ASTM Specifications
ASTM B-584
End Connection 1
Copper
End Connection 2
Male
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Lead Law Compliant
Yes
Material
Cast Copper
Size
1/2 in x 1/2 in