DESCRIPTION

  • 3/4" x 1/2"
  • Cast Copper
  • End Connections: FTG x Female

Elkhart Products Corporation FTG x FIP Cast Copper Adapter

CCFFALF

MORE SIZES AVAILABLE

DOCUMENTS

SPECIFICATIONS

ASME Specifications
ASME B16.22
ASTM Specifications
ASTM B-584
End Connection 1
FTG
End Connection 2
FIP
End Connections
FTG x FIP
Fitting Size 1
3/4 in
Fitting Size 2
1/2 in
Fitting Sizes
3/4 in x 1/2 in
Fitting Type
Reducing
Lead Law Compliant
Yes
Material
Cast Copper
NSF Certified
Yes
NSF Specifications
NSF 61