DESCRIPTION

  • Benefits extend well beyond installation technique allowing for the jointing of copper tubing, PEX, and CPVC pipe
  • Clean, easy and efficient
  • Fittings are perfect for potable water, hot water heating, and chilled water systems
  • Manufacturer may vary by location
  • Provides easier, faster and more cost effective jointing solutions
  • Removable and Reusable

Elkhart Products Corporation Push 90 Degree Tectite Elbow

CCT9LF

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

ANSI Specifications
ANSI 14, ANSI 61
ASME Specifications
ASME B16.18, ASME B16.22
End Connection 1
Push
End Connection 2
Push
End Connections
Push
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/2 in
Fitting Sizes
1-1/2 in
Fitting Type
Straight
Lead Law Compliant
Yes
Material
Cast Copper
NSF Certified
Yes
NSF Specifications
NSF 14