DESCRIPTION

  • EPDM o-ring seal
  • No glues, fluxes or solder needed
  • Reduces installation time by 1/3, connect in under 8 seconds
  • Reduces material cost and storage
  • TecTite™ fittings carry a 50-year warranty

Elkhart Products Corporation Copper Brass 45 Degree Elbow

CT4LF

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

DOCUMENTS

SPECIFICATIONS

ANSI Specifications
ANSI 14, ANSI 61
ASME Specifications
ASME B16.18, ASME B16.22
CSA Certified
CSA B125
End Connection 1
Copper
End Connection 2
Copper
End Connections
Copper
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/2 in
Fitting Sizes
1-1/2 in
Fitting Type
Straight
Lead Law Compliant
Yes
Material
Brass
NSF Certified
Yes
NSF Specifications
NSF 61