DESCRIPTION

Copper Short Radius 90 Degree Elbow

C9SRLFXP

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

ANSI Specifications
ANSI B16.22
ASME Specifications
ASME B16.18, ASME B16.22
ASTM Specifications
ASTM B-75
End Connection 1
Copper
End Connection 2
Copper
Fitting Size 1
2-1/2 in
Fitting Size 2
1-1/2 in
Lead Law Compliant
Yes
Material
Copper
Size
2-1/2 in x 1-1/2 in
Type
Short Radius, Straight

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday