DESCRIPTION

  • Easy Installation
  • No glues, fluxes or solder needed
  • Reduces installation time by 1/3, connect in under 8 seconds
  • Reduces material cost and storage
  • TecTite™ fittings carry a 50-year warranty

Elkhart Products Corporation Copper Slip Tectite Tee

CTSTLF

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

ASME Specifications
ASME B16.18, ASME B16.22
End Connection 1
Copper
End Connection 2
Copper
End Connection 3
Copper
End Connections
Copper
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Size 3
1/2 in
Lead Law Compliant
Yes
Material
Copper
Size
1/2 in
Type
Straight