• Cart

DESCRIPTION

  • Benefits extend well beyond installation technique allowing for the jointing of copper tubing, PEX, and CPVC pipe
  • Clean, easy and efficient
  • Fittings are perfect for potable water, hot water heating, and chilled water systems
  • Manufacturer may vary by location
  • Provides easier, faster and more cost effective jointing solutions
  • Removable and Reusable

Elkhart Products Corporation Tectite™ Copper Tee

CTTLF

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

ANSI Specifications
ANSI 61
ASTM Specifications
ASTM F-876, ASTM F-877
Application
Copper Pipe, CPVC Pipe, CTS Pipe, PEX Pipe
Clean Bagged
No
Collection
Tectite™
End Connection 1
Push
End Connection 2
Push
End Connection 3
Push
End Connections
Push
FM Approved
No
Fire Suppression System Rated
No
Fitting Size 1
1-1/4 in
Fitting Size 2
1-1/4 in
Fitting Size 3
1-1/4 in
Fitting Sizes
1-1/4 in
Fitting Type
Straight
IAPMO Listed
Yes
Lead Law Compliant
Yes
Material
Copper
Maximum Pressure
200 psi
Maximum Temperature
250
NSF Certified
Yes
NSF Specifications
NSF 61