DESCRIPTION

  • 4"
  • Cast Copper
  • End connections: Sweat X Female
  • Manufacturer may vary by location

Elkhart Products Corporation Copper x Female Adapter

CCFAL

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     
  • 4 in

    CCFALFP 

    $1033.35
    $955.85
    Call for Pricing Call us for price $1033.35 $955.85
    QUANTITY QTY

    0 item(s) added to Cart Checkout Now

  • 5 in

    CCFALFS 

    $4374.85
    $4046.74
    Call for Pricing Call us for price $4374.85 $4046.74
    QUANTITY QTY

    0 item(s) added to Cart Checkout Now

  • 6 in

    CCFALFU 

    $6833.31
    $6320.82
    Call for Pricing Call us for price $6833.31 $6320.82
    QUANTITY QTY

    0 item(s) added to Cart Checkout Now

DOCUMENTS

SPECIFICATIONS

Clean Bagged
No
End Connection 1
Copper
End Connection 2
Female
End Connections
Copper x Female
FM Approved
No
Fitting Size 1
4 in
Fitting Size 2
4 in
Lead Law Compliant
Yes
Material
Cast Copper
NSF Certified
No
Size
4 in
Type
Straight